Hexagon Socket Male Connector - Stainless Steel


£11.49 Inc VAT (20%)
Up to 10.5% off

See 9 Product Variants
£11.49

Description

KQ2GS - Male Thread/Internal Hexagon Head
Straight fitting with internal hexagon head opening in the body using an
Allen key which is an advantage in areas with restricted space.

Feature Attributes

Surface Finish:
Stainless
Operating Temperature Range:
-5 to +150 °C
Material:
Stainless Steel
Pressure Range:
-100 kPa to 1 MPa bar
Maximum Pressure:
1 Mpa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome