KCE - Female Union Self-Seal Fittings


£13.99 Inc VAT (20%)

See 4 Product Variants
£13.99

Description

KCE Series - Bulkhead Union with Tube Coupler Function
With check valve, to connect a tube and male thread using a panel.

Feature Attributes

Thread Type:
Female
Material:
Brass,PBT
Surface Finish:
Nickel-plated
Additional Features:
Multiple Use areas When Pressure Cannot be Shut Down
Product Type:
Bulkhead Female Union
Operating Temperature Range:
-5 to 60 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome