KCE - Male Union - Check Valve - Self-Seal Fittings


Select
£11.99 Inc VAT (20%)
Up to 9.5% off


See all variants from £11.99

Description

KCE Series - Bulkhead Union
With check valve, to be connected to a one-touch fitting from the KQ series to provide a coupler function.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

Feature Attributes

Surface Finish:
Nickel-plated
Pressure Range:
1 bar
Additional Features:
Multiple Use areas When Pressure Cannot be Shut Down
Product Type:
Bulkhead Union
Operating Temperature Range:
-5 to +60 °
Material:
Brass,PBT
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome