KCT Seal-Seal T-Fittings


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Self-seal Fittings.
One-touch In/Out connection.
With quick disconnect and air lock.
Images are for illustration purposes only.

See full description

Feature Attributes

Pressure Range:
1 Mpa bar
Connection Type:
Tube x Tube x Tube
Operating Temperature Range:
-5 to 60 °C
Material:
Polybutylene Terephthalate
Product Type:
Union Tee
Maximum Operating Temperature:
+60 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome