Multi-Socket Kdvf6-12 for Multi-Tube Connection of 6Mm Id Tubing. Nominal Size=6 Mm, Operating Pressure=-0, 95 - 10 bar, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:-:-), Note On Operating and Pilot Medium=Lubricated Operation Possible (Subsequently Required for Further Operation) , Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress