KQG - One-Touch - Stainless Steel - Fittings


Select
Select
£43.99 Inc VAT (20%)


See all variants from £43.99

Description

KQG2T - Male Thread Branch Tee
To branch the tubing from a female thread at 90° angle in each direction.
360° pivotable with external hexagon head.

Feature Attributes

Pressure Range:
-100 kPa to 1 MPa bar
Material:
Stainless Steel
Connection Type:
Tube x Thread x Tube
Thread Type:
BSPT
Operating Temperature Range:
-5 to 150 °C
Product Type:
Branch Tee
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome