Elbow Quick Connector Lck-3/8-Pk-9 Swivelling with 2 Sealing Rings. Nominal Size=8 Mm, Type of Seal On Screw-In Stud=Sealing Ring, Assembly Position=Any, Pneumatic Connection, Port 1=Male Thread G3/8, Pneumatic Connection, Port 2=For barbed Connector Internal Diameter 9 Mm with Nut, Festo