Elbow Fitting Ljk-1/8-I/I with Air Connection aside for Suction Cup, Rotatable 360┬░ Assembly Position=Any, Operating Pressure=-0, 95 - 8 bar, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (-:-:-), Ambient Temperature=-10 - 60 ┬░C, Product Weight=25 G, Festo