Connector Sleeve Zbv-M4-7 For Direct Mounting Of Dgsl On Dgsl. Assembly Position=Any, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Product Weight=3, 1 G, Material Sleeve=Steel, Material Screws=Steel, Festo