Connector Sleeve Zbv-M5-7 For Direct Mounting Of Dgsl On Dgsl. Assembly Position=Any, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Product Weight=5, 5 G, Material Sleeve=Steel, Material Screws=Steel, Festo