Connector Sleeve Zbv-M6-9 For Direct Mounting Of Dgsl On Dgsl. Assembly Position=Any, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Product Weight=7, 2 G, Material Sleeve=Steel, Material Disc=Steel, Festo