Male Connectors - Self-Seal - Fittings


£5.19 Inc VAT (20%)

See 8 Product Variants
£5.19

Description

KCH Series - Straight Fitting
Built in check valve to pipe connection on a female thread in the same direction.

Feature Attributes

Thread Type:
Male
Additional Features:
Multiple Use areas When Pressure Cannot be Shut Down
Surface Finish:
Nickel-plated
Pressure Range:
1 bar
Material:
Brass,PBT
Operating Temperature Range:
-5 to 60 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome