Male Elbow Connectors


£2.09 Inc VAT (20%)

See all variants from £2.09

Description

KQ2L Series
90° Elbow fitting with external hexagon head. Most common design used to pipe on female thread.
Colour: white.

Feature Attributes

Thread Type:
Male
Operating Temperature Range:
-5 to 60 °
Maximum Operating Temperature:
+60 °C
Minimum Operating Temperature:
-5 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome