Male Run Tees


£3.59 Inc VAT (20%)
Up to 5% off

See 32 Product Variants
£3.59

Description

KQ2Y Series
To branch the tubing from a female thread in a straight direction and at 90°.
Colour: white.

Feature Attributes

Connection Type:
Tube x Thread x Tube
Pressure Range:
-100 kPa to 1 MPa bar
Operating Temperature Range:
-5 to 60 °C
Product Type:
Male Run Tee
Maximum Operating Pressure:
10 bar
Minimum Operating Temperature:
-5 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome