Male Stud Swivel - Series 1560


Select
Select
£3.19 Inc VAT (20%)
Up to 11% off


See all variants from £3.19

Description

Male Stud Swivel
Series 1560

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Materials body and nut: nickel-plated brass; O-ring: NBR; thread seals: PTFE, PA, AL. Threads GAS, conical ISO 7 (BSPT) GAS, cylindrical ISO 228 (BSP).

Feature Attributes

Material:
Brass
Thread Type:
BSPT
Connection Type:
Tube x BSPT
Surface Finish:
Nickel-plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome