Male Swivel Elbows - Series 7522


£3.39 Inc VAT (20%)

See 14 Product Variants
£3.39

Description

Male Swivel Elbows
Series 7522

These new models have been released in technopolymer, maintaining the same technical characteristics as the existing Camozzi fittings range. Lightweight, adaptable and they allow for easy maintenance of the collet and the internal seal. All materials, except for the internal seal, can easily be recycled.

General Data
Tube external diameters: 4, 6, 8, 10, 12 and 16 mm.
Connections: G 1/8, G 1/4, G 3/8, G 1/2, G 3/4, M5 and M7.
Material body: technopolymer; insert: brass, collet: nickel-plated brass; seals: NBR.
Threads: GAS cylindrical ISO-228 (BSP). Operating pressure: min. 0.9 bar, max. 16 bar.
Tube to connect: Rilsan, polyamide 6 - 11 - 12, polyethylene, PU.
Fluid: compressed air (for other types of fluid, contact our engineers).
Temperature: -20°C (see data for tubing used).

Feature Attributes

Connection Type:
Tube x BSPP
Material:
Brass
Surface Finish:
Nickel-plated
Additional Features:
Series 7522,with Rigid PA tubes
Operating Temperature Range:
-20 to 60 °
Minimum Operating Temperature:
-20 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome