MI-U Series Black - Standard Female Union Pipe Fittings


Select
£3.09 Inc VAT (20%)
Up to 8.5% off


See all variants from £3.09

Description

Male BSPT and Female BSPT British Standard (BS 143)

Working Pressures and Temperatures:
25 bar (360 psi) @ -30° to + 120°C.
20 bar (290 psi) @ -+120° to +300°C.

Feature Attributes

Pressure Range:
25/20 bar
Operating Temperature Range:
-30 to 120/120 to 300 °C
Surface Finish:
Black Finish
Material:
Iron
Product Type:
Female Union
Thread Standard:
BSPT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome