90┬░ Connection Plate Naw-3/8-2E-Iso Connections At Side. Conforms To Standard=Iso 5599-1, Product Weight=600 G, Auxiliary Pilot Air Port 12/14=G1/8, Pneumatic Connection, Port 2=G3/8, Pneumatic Connection, Port 4=G3/8, Festo