90┬░ Connection Plate Naw-1/4-1E-Iso Connections At Side. Conforms To Standard=Iso 5599-1, Product Weight=360 G, Auxiliary Pilot Air Port 12/14=G1/8, Pneumatic Connection, Port 2=G1/4, Pneumatic Connection, Port 4=G1/4, Festo