One-Touch Different Diameter Straight Male Connectors


Select
£2.69 Inc VAT (20%)


See all variants from £2.69

Description

KQ2H Series
One-touch fitting different diameter straight/male connector/straight union.
Colour: white.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

Feature Attributes

Material:
Plastic
Pressure Range:
?100 kPa to 1 Mpa bar
Connection Type:
Tube x Tube
Operating Temperature Range:
-5 to +60 °C
Maximum Pressure:
1 Mpa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome