One-Touch Elbow Reducers


£1.89 Inc VAT (20%)
Up to 5.5% off

See 8 Product Variants
£1.89

Description

KQ2L Series
To change the tubing direction from a one-touch fitting by 90° as well as connecting to tubing with a smaller diameter.
Colour: white.

Feature Attributes

Connection Type:
Tube x Tube
Material:
Plastic
Operating Temperature Range:
-5 to 60 °
Maximum Operating Temperature:
+60 °C
Minimum Operating Temperature:
-5 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome