One-Touch Female Elbow Connectors


£3.49 Inc VAT (20%)

See 13 Product Variants
£3.49

Description

KQ2LF Series
With parrallel female thread and external hexagonal head to pipe on a male thread with a 90° elbow.
Colour: white.

Feature Attributes

Thread Type:
Female
Material:
Plastic
Operating Temperature Range:
-5 to 60 °
Minimum Operating Temperature:
-5 °C
Maximum Operating Temperature:
+60 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome