One-Touch Fitting 45 Male Elbow


Select
Select
Select
£3.69 Inc VAT (20%)
Up to 15% off


See all variants from £3.69

Description

KQ2K Series
45° Elbow fitting with external hexagon head, 360° pivotable. To pipe at a 45° angle on a female thread.
Colour: white.

Feature Attributes

Thread Type:
Male
Operating Temperature Range:
-5 to 60 °
Minimum Operating Temperature:
-5 °C
Maximum Operating Temperature:
+60 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome