Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Connectors
One-Touch Fitting Bulkhead Connectors
By SMC
13 Variants From
£3.49
Inc VAT (20%)
Up to 12.5% off
See 13 Product Variants
£3.49
Description
KQ2E Series
To connect a tube and a male thread using a panel.
Colour: white.
Feature Attributes
Thread Type:
Female
Operating Temperature Range:
-5 to 60 °
Additional Features:
Improved Tube Insertion/Removal,Compact and Lightweight
Pressure Range:
-100 kPa to 1 Mpa bar
Thread Standard:
BSPT
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome