One-Touch Fitting Bulkhead Union


£4.99 Inc VAT (20%)
Up to 7.5% off

See all variants from £4.99

Description

KQE Series For connecting pipe through a panel.
Colour: blue.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome