One-Touch Fitting Bulkhead Unions


Select
Select
£3.49 Inc VAT (20%)
Up to 12.5% off


See all variants from £3.49

Description

KQ2E Series
With hexagon nuts and used to connect tubing through a panel.
Colour: white.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

Feature Attributes

Operating Temperature Range:
-5 to 60 °
Product Type:
Bulkhead Union
Additional Features:
Compact and Lightweight,Improved Tube Insertion/Removal
Pressure Range:
-100 kPa to 1 Mpa bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome