One-Touch Fitting Nipples


£1.19 Inc VAT (20%)

See 5 Product Variants
£1.19

Description

KQ2N Series
Used to connect two one-touch fittings.
Colour: white.

Feature Attributes

Operating Temperature Range:
-5 to +60 °C
Material:
Plastic
Connection Type:
Tube x Tube
Pressure Range:
?100 kPa to 1 Mpa bar
Maximum Pressure:
1 Mpa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome