One-Touch Fitting Tube Cap


Select
£1.49 Inc VAT (20%)


See all variants from £1.49

Description

KQ2C Series
To plug unused tubing.
Colour: white.

Feature Attributes

Pressure Range:
?100 kPa to 1 Mpa bar
Connection Type:
Tube x Tube
Operating Temperature Range:
-5 to +60 °C
Material:
Plastic
Maximum Pressure:
1 Mpa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome