One-Touch Fitting Union Tees


Select
Select
£3.59 Inc VAT (20%)


See all variants from £3.59

Description

K2T Series
To branch tubing into two directions each at 90° to the original one. Colour: black.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

Feature Attributes

Connection Type:
Tube x Tube x Tube
Maximum Operating Pressure:
10 bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome