0
1

One-Touch Male Elbow Connectors


Select
Select
£2.75 Inc VAT (20%)


See all variants from £2.75

Description

KQL Series
Most common style used to pipe from female thread at a right angle.
Colour: black.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome