One-Touch Union Elbow Connectors


£2.09 Inc VAT (20%)

See 6 Product Variants
£2.09

Description

KQ2L Series
To connect tubing at right angles to each other. Colour: white.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

Picture for illustration purposes only.

Feature Attributes

Material:
Plastic
Operating Temperature Range:
-20 to 70 °
Additional Features:
Push-fit Fittings Quick and Simple Tube Insertion,Colour: White,KQ2L Series to Connect Tubing At Right Angles to Each Other,Tapered Threads Have a Re-usable Thread Seal
Connection Type:
Tube x Tube

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome