Parker Ferulok 90 Union Elbow Connectors


Select
Select
£4.59 Inc VAT (20%)


See all variants from £4.59

Description

Steel, zinc-plated female connectors. TO SAE 080201.

Feature Attributes

Additional Features:
Hardened Ferrule Creates a Visible Heavy Bite So No Inspecting Gauges are Required,Compression Grip at Rear of Ferrule Dampens the Effects of Vibration Which Extends the Life of the Joint in Rigorous Applications
Material:
Steel
Surface Finish:
Passivated Zinc