Parker Ferulok Male Branch Tee


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

4SBUS
Male SAE flareless. Steel, zinc-plated. To SAE 080425.
Tube size: 1/4" OD x 1/8" NPT.

Feature Attributes

Standards Met:
SAE 080425
Thread Type:
BSPT
Material:
Steel
Product Type:
Branch Tee
Connection Type:
Tube x Thread x Tube
Surface Finish:
Chromium-6 Free
More attributes