Parker Ferulok Male Run Tees


Select
£6.39 Inc VAT (20%)


See all variants from £6.39

Description

Steel, zinc-plated male run tees, tube to pipe.

Feature Attributes

Thread Type:
BSPT
Surface Finish:
Chromium-6 Free
Pressure Range:
5000 bar
Thread Size:
1/4 in
Product Type:
Male Run Tee
Connection Type:
Tube x Thread x Tube
More attributes