Parker Ferulok Union Tees


£7.99 Inc VAT (20%)

See 2 Product Variants
£7.99

Description

Steel, zinc-plated union tees. To SAE 080401.

Feature Attributes

Standards Met:
SAE J514,SAE 080401
Product Type:
Union Tee
Surface Finish:
Chromium-6 Free
Pressure Range:
5000 bar
Material:
Steel
Connection Type:
Tube x Tube x Tube
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome