Parker Parflex Hose Fittings


Select
£1.69 Inc VAT (20%)


See all variants from £1.69

Description

Series 90
Reusable hose fittings - hose to pipe. Brass nipple and ferrule, steel socket.

Male taper pipe rigid:
20190-2-4: Thread size 1/8-27. Hose size: -4.
20190-4-4: Thread size 1/4-18. Hose size: -4.
SAE(JIC) 37° swivel:
20690-4-4: Thread size 7/16-20. Hose size: -4.

N.B. Picture for illustrative purposes only.

Feature Attributes

Tube Size:
0.1875 mm
Additional Features:
No Crimper Needed for Installation
Material:
Brass
Product Type:
Hose Fitting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome