Plug Connectors


Select
£0.89 Inc VAT (20%)
Up to 8% off


See all variants from £0.89

Description

KQ2P Series
Used to plug unused fittings.
Colour: white.

Feature Attributes

Operating Temperature Range:
-5 to +60 °C
Connection Type:
Tube x Tube
Material:
Plastic
Pressure Range:
?100 kPa to 1 Mpa bar
Maximum Pressure:
1 Mpa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome