PVC Extension Hoses


Select
£2.79 Inc VAT (20%)
Up to 9.5% off


See all variants from £2.79

Description

These extension hoses are versatile and durable, ideal for various applications such as automotive, industrial, gardening, irrigation, cleaning, and fluid transfer. Available in lengths of 9", 12", 18", and 39", they are made from high-quality PVC and rubber, ensuring reliability and flexibility. The hoses provide extended reach for tools and equipment, making it easier to access hard-to-reach areas and enhancing operational efficiency. Their robust construction withstands wear and tear, ensuring long-term use and performance in multiple settings.

Features and Benefits
• Versatile and durable for various applications
• Available in lengths of 9", 12", 18", and 39"
• Made from high-quality PVC and rubber for reliability and flexibility
• Provides extended reach for tools and equipment
• Enhances access to hard-to-reach areas
• Robust construction for long-term use and performance

Feature Attributes

Product Type:
Extension
Material:
PVC
Hydraulic Tool Type:
Grease Connector
Connector Type:
Spouts
Compatible Fluid:
Grease

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome