Push-In L-Fitting, Rotatable Qsrl-G3/8-10 360┬░ Rotatable, with Ball Bearing, Male Thread with External Hexagon. Size=Standard, Nominal Size=6, 2 Mm, Type of Seal On Screw-In Stud=Sealing Ring, Assembly Position=Any, Container Size=1, Festo