1/4" BSP Parallel Female Connectors, Triple Outlet x 3, 1 x 1/4" BSP Parallel Inlet Series 19KA, Standard, Parker Rectus, Pneumatic Quick Release, Valved, Nickel Plated Steel, Working Temperature -20°C to +100°C, Maximum Working Pressure 37 bar, Parker Rectus