Rigid Steel Spouts


£2.29 Inc VAT (20%)

See all variants from £2.29

Description

Rigid steel spouts, available in 6" and 10" lengths with both straight and cranked designs, are perfect for precise fluid dispensing in automotive workshops, industrial settings, and maintenance operations. Their durable steel construction ensures long-lasting use, while the variety of designs allows for versatile applications, reaching tight or awkward spaces. These spouts fit snugly on containers and tools, minimizing spillage and enhancing efficiency and control in transferring fluids like oil, coolant, and lubricants. Ideal for direct access or reaching into difficult areas, they provide reliable performance in a range of fluid transfer tasks.

Features and Benefits
• Durable steel construction for long-lasting use
• Available in 6" and 10" lengths for versatile applications
• Straight and cranked designs to reach tight or awkward spaces
• Fits snugly on containers and tools to minimize spillage
• Enhances efficiency and control in transferring fluids like oil, coolant, and lubricants

Feature Attributes

Material:
Steel
Hydraulic Tool Type:
Spout

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome