Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Pneumatic Connectors
Rotary Elbow Adaptor Fittings - One-Touch
By SMC
Reset
Clear All
Connection Type
Select
Thread Sizes Male
Select
Tube Size
Select
See all variants from
£13.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£13.99
Description
KSL Series - Elbow - Male Thread
The most common design to pipe at a right angle to a female thread.
Feature Attributes
Material:
Plastic
Operating Temperature Range:
-5 to 60 °
Additional Features:
KSL Series - Elbow - Male Thread the Most Common Design to Pipe At a Right Angle to a Female Thread
Thread Type:
Male
Minimum Operating Temperature:
-5 °C
Maximum Operating Temperature:
+60 °C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome