0
1

Self-Align Tube Fitting Male Connector


Select
£1.39 Inc VAT (20%)


See all variants from £1.39

Description

Series H
Compression fitting.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

See full description

Feature Attributes

Material:
Brass
Connection Type:
Tube x BSPT
Pressure Range:
1.0 bar
Thread Type:
BSPT
Tube Size:
6 mm
Maximum Pressure:
10 bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome