1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Pneumatic Connectors

Series 2010 Male - Male Elbows


See all variants from
£3.49Inc VAT (20%)
See all variants from £3.49

Description

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.

See full description

Feature Attributes

Surface Finish:
Nickel-Plated
Additional Features:
with Rigid PA Tubes,Series 2010
Material:
Brass
Connection Type:
BSPT x BSPT
Operating Temperature Range:
-40 to 120 °
Thread Type:
Male
More attributes