Series 2020 BSPT Adaptor Male/Female Elbow Connectors - Taper


£2.79 Inc VAT (20%)

See 4 Product Variants
£2.79

Description

BSPT Adaptor Male/Female Elbow Connectors - Taper
Series 2020

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.

Feature Attributes

Thread Type:
Male & Female
Additional Features:
with rigid PA Tubes,Series 2020
Surface Finish:
Nickel-plated
Material:
Brass
Operating Temperature Range:
-40 to 120 °
Connection Type:
BSPT x BSPT
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome