Stainless Steel - 90 Elbow - Fittings - One-Touch


£13.99 Inc VAT (20%)

See 13 Product Variants
£13.99

Description

KQG2L - 90° Elbow Fitting - Male Thread
90° Elbow fitting with external hexagon head. Most common design
used to pipe on female thread.

Feature Attributes

Material:
Stainless Steel
Surface Finish:
Stainless
Operating Temperature Range:
-5 to 150 °
Thread Type:
Male
Additional Features:
90° Elbow
Maximum Operating Temperature:
+150 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome