Stainless Steel Y-Plug-in Branch Connector


Select
£32.99 Inc VAT (20%)


See all variants from £32.99

Description

KQG2U
Used to branch same size tubing in the same direction.

Feature Attributes

Product Type:
Union Y-Connector
Pressure Range:
?100 kPa to 1 MPa bar
Material:
Stainless Steel
Operating Temperature Range:
5 to 150 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome