Straight Union Connectors


£1.99 Inc VAT (20%)

See 6 Product Variants
£1.99

Description

To connect tubings in the same direction.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

Feature Attributes

Material:
Plastic
Connection Type:
Tube x Tube
Operating Temperature Range:
-5 to +60 °C
Pressure Range:
?100 kPa to 1 Mpa bar
Maximum Pressure:
10 bar
Minimum Operating Temperature:
-20 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome