Swivel Branch Tees - Series S6430


Select
Select
£5.99 Inc VAT (20%)
Up to 7% off


See all variants from £5.99

Description

Swivel Branch Tees
Series S6430

Allow fast connection and disconnection of plastic tube; it can be repeated several times and can be performed using one hand and without tools.
The sealing ring (O-Ring) can be easily replaced if it is damaged or worn. This advantage derives from the simple execution of the internal collet, which can be extracted allowing the replacement of the O-Ring.

General data:
Material body and collet: brass OT nickel-plated O-Ring NBR, seal PTFE, NBR, PA
Threads: M3, M5, M7, G1/8, G1/4.
Pressure: min. -0,8 to max. 16bar (see tubing).
Tube to connect rilsan: PA 6 - 11 - 12 , polyethylene, polyurethane.
Diameters: 3, 4, 6, 8 and 10mm.
Fluid: compressed air (for other types of fluid, contact our engineers).
Temperature: -10°C to 60°C (see data for tubing used).

Feature Attributes

Surface Finish:
Nickel-plated
Product Type:
Swivel Branch Tee
Pressure Range:
-0.8 to 16 bar
Thread Type:
BSPT
Material:
Brass
Operating Temperature Range:
-10 to 60 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome