Swivel Elbow Sprint - Series 1541


£3.69 Inc VAT (20%)
Up to 8% off

See 5 Product Variants
£3.69

Description

Swivel Elbow Sprint
Series 1541

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Materials body and nut: nickel-plated brass; O-ring: NBR; thread seals: PTFE, PA, AL. Threads GAS, conical ISO 7 (BSPT) GAS, cylindrical ISO 228 (BSP).

Feature Attributes

Surface Finish:
Nickel-plated
Material:
Brass
Additional Features:
with Rigid PA Tubes,Series 1541
Operating Temperature Range:
-40 to 120 °
Thread Type:
Male
Connection Type:
Tube x BSPP
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome